7774CR
Bryant Electric Electrical Box Covers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

7774CR

Bryant Electric Electrical Box Covers
In stock
Item Number
7774CR
MFG Item Number
7774CR
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, Series
Item #
7774CR
W/Proof Cvr, 50A Lkg, Yl

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 7774CR
Item Number 7774CR
Manufacturer Bryant Electric
Family Series Bryant Electric Electrical Box Covers
Composition Non-Metallic
Material Fiberglass
Number of Gangs 1
Cover Type Weatherproof
Cover Features Flip Lid
Color Yellow
Net Weight 0.305 lbs
Gross Weight 0.41 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved