9462ANPB
Bryant Electric Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9462ANPB

Bryant Electric Plugs & Receptacles
In stock
Item Number
9462ANPB
MFG Item Number
9462ANPB
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
9462ANPB
Plug Ang, 60A 125/250V, 14-60P

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 9462ANPB
Item Number 9462ANPB
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Current Rating 60 A
Number of Poles 3
Number of Wires 4
Voltage 250 VAC, 125 VAC
Body Type Angled
Connection Type Plug
Color Black, White
Watertight No
Corrosion Resistant No
Isolated Ground No
Tamper Resistant No
Illuminated No
Weather Resistant No
Approvals CSA, UL
RoHS Compliant No
Net Weight 0.605 lbs
Gross Weight 0.95 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved