BRY60CM84AK
Bryant Electric Electrical Boxes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BRY60CM84AK

Bryant Electric Electrical Boxes
In stock
Item Number
BRY60CM84AK
MFG Item Number
BRY60CM84AK
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, Series
Item #
BRY60CM84AK
Watertight Adap Kit, 1in., Yellow

Series Information

Specifications

Specifications
Item Number BRY60CM84AK
Manufacturer Part Number BRY60CM84AK
Ships Factory Direct No
Manufacturer Bryant Electric
Family Series Bryant Electric Electrical Boxes
Approvals cULus
Comments 1 " NPT Hubs, Yellow
Net Weight 0 lbs
Gross Weight 0.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved