CSB115BW
Bryant Electric Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CSB115BW

Bryant Electric Switches
In stock
Item Number
CSB115BW
MFG Item Number
CSB115BW
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
CSB115BW
Switch, Comm, Sp, 15A 120/277V, B+S,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CSB115BW
Item Number CSB115BW
Manufacturer Bryant Electric
Family Series Bryant Electric Switches
Grade Commercial
Switch Configuration Single Pole
Voltage 120 VAC, 277 VAC
Current 15 A
Operator Color White
Illuminated No
Locking No
Wiring Back and Side Wired
Approvals CSA, UL
Comments Self-Grounding
Net Weight 0.125 lbs
Gross Weight 0.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved