DT20H
Bryant Electric Timers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DT20H

Bryant Electric Timers
In stock
Item Number
DT20H
MFG Item Number
DT20H
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Timers, Series
Item #
DT20H
Timer,Digital,Wall Sw,120/277V,Wh

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DT20H
Item Number DT20H
Manufacturer Bryant Electric
Family Series Bryant Electric Timers
Operating Voltage 277 VAC, 120 VAC
Nominal Voltage 120 VAC, 240 VAC
Mounting Electrical Outlet Box
Maximum Time Preset 4 Hrs
Time Format Hours
Termination Screw
Approvals cULus
Net Weight 0 lbs
Gross Weight 0.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved