DT5012LA
Bryant Electric Timers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DT5012LA

Bryant Electric Timers
In stock
Item Number
DT5012LA
MFG Item Number
DT5012LA
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Timers, Series
Item #
DT5012LA
Timer 12 Hr, 8.3A 120/277V , Lt Alm

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DT5012LA
Item Number DT5012LA
Manufacturer Bryant Electric
Family Series Bryant Electric Timers
Operating Voltage 277 VAC, 120 VAC
Nominal Voltage 120 VAC, 240 VAC
Mounting Electrical Outlet Box
Maximum Time Preset 12 Hrs
Time Format Hours
Termination Screw
Approvals cULus
Net Weight 0 lbs
Gross Weight 0.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved