FSL4NP
Bryant Electric Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FSL4NP

Bryant Electric Plugs & Receptacles
In stock
Item Number
FSL4NP
MFG Item Number
FSL4NP
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
FSL4NP
Lkg Plug, 30A 3Ph 120/208V 400Hz,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FSL4NP
Item Number FSL4NP
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Current Rating 30 A
Number of Poles 4
Number of Wires 5
Phase 3
Connection Type Plug
Watertight No
Corrosion Resistant No
Isolated Ground No
Color Black, White
Approvals CSA, UL
Net Weight 0.3 lbs
Gross Weight 0.315 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved