HBL5738WA
Bryant Electric Electrical Boxes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBL5738WA

Bryant Electric Electrical Boxes
In stock
Item Number
HBL5738WA
MFG Item Number
HBL5738WA
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, Series
Item #
HBL5738WA
R Way, Fxt Bx 4.75in.,

Series Information

Specifications

Specifications
Manufacturer Part Number HBL5738WA
Item Number HBL5738WA
Manufacturer Bryant Electric
Family Series Bryant Electric Electrical Boxes
Color White
Approvals CSA, UL
Comments 5.5 " Diameter
Net Weight 0 lbs
Gross Weight 0.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved