HBL57472WA
Bryant Electric Electrical Boxes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBL57472WA

Bryant Electric Electrical Boxes
In stock
Item Number
HBL57472WA
MFG Item Number
HBL57472WA
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, Series
Item #
HBL57472WA
R Way, 2G Box, Shal,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HBL57472WA
Item Number HBL57472WA
Manufacturer Bryant Electric
Family Series Bryant Electric Electrical Boxes
Number of Gangs 2
Color White
Approvals CSA, UL
Comments 1.375 " Deep
Net Weight 0 lbs
Gross Weight 0.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved