HBL5747IVA
Bryant Electric Electrical Boxes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBL5747IVA

Bryant Electric Electrical Boxes
In stock
Item Number
HBL5747IVA
MFG Item Number
HBL5747IVA
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, Series
Item #
HBL5747IVA
R Way, 1G Box, Shal,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HBL5747IVA
Item Number HBL5747IVA
Manufacturer Bryant Electric
Family Series Bryant Electric Electrical Boxes
Number of Gangs 1
Color Ivory
Approvals CSA, UL
Comments 1.375 " Deep
Net Weight 0 lbs
Gross Weight 0.35 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved