HBL5752IVA
Bryant Electric Electrical Boxes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBL5752IVA

Bryant Electric Electrical Boxes
In stock
Item Number
HBL5752IVA
MFG Item Number
HBL5752IVA
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, Series
Item #
HBL5752IVA
R Way, 2G Alarm Box,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HBL5752IVA
Item Number HBL5752IVA
Manufacturer Bryant Electric
Family Series Bryant Electric Electrical Boxes
Color Ivory
Approvals CSA, UL
Comments 1.375 " Deep
Net Weight 0 lbs
Gross Weight 0.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved