MS1000W
Bryant Electric Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MS1000W

Bryant Electric Switches
In stock
Item Number
MS1000W
MFG Item Number
MS1000W
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
MS1000W
Occ Sensor,Pir,120V 500W,Wh

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MS1000W
Item Number MS1000W
Manufacturer Bryant Electric
Family Series Bryant Electric Switches
Coverage Area (sq ft) 1,200
AC Voltage 120 VAC
Time Delay Adjustable - 20s-30m
Color White
Approvals cULus
Comments Standard
Net Weight 0.235 lbs
Gross Weight 0.345 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved