The store will not work correctly when cookies are disabled.
RA12LAPK100
MFG Item Number
RA12LAPK100
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
W-Plate Screw, 1/2in., Lt Almond, 100
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
RA12LAPK100 |
Item Number |
RA12LAPK100 |
Manufacturer |
Bryant Electric |
Family Series |
Bryant Electric Screws |
Bit Type |
Slotted |
Size |
6 x 1/2 |
Screw Head Type |
Round Head |
Color |
Light Almond |
Packaging Type |
Cardboard Box |
Approvals |
CSA, UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved