SHC075
Bryant Electric Grips, Heavy Duty Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SHC075

Bryant Electric Grips, Heavy Duty Series
In stock
Item Number
SHC075
MFG Item Number
SHC075
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grips, Heavy Duty Series
Item #
SHC075
Hd Dbl Eye Sup Grip, .75-.99in., Brz

Heavy Duty Series Information

  • Closed Mesh Fits Over Cable End While Split Mesh is Used when Cable End is Inaccessible
  • Strand Equalizers Reinforce Gripping Strength and Position, Distributes Load Equally
  • Single Eye and Double Eye, Closed Mesh

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SHC075
Item Number SHC075
Manufacturer Bryant Electric
Product Series Heavy Duty
Family Series Bryant Electric Grips, Heavy Duty Series
Min Cord Diameter 0.75 "
Max Cord Diameter 0.99 "
Mesh Style Closed
Eye Style Double
Approx. Break Strength 2,820 lbs
Mesh Length 25 "
Net Weight 0.9 lbs
Gross Weight 0.9 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved