SPSR075US
Bryant Electric Grips, Standard Duty Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SPSR075US

Bryant Electric Grips, Standard Duty Series
In stock
Item Number
SPSR075US
MFG Item Number
SPSR075US
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grips, Standard Duty Series
Item #
SPSR075US
Sgl Eye, Sup Grip, .75-.99in., Ss,Rod

Standard Duty Series Information

  • Closed Mesh Fits Over Cable End While Split Mesh is Used when Cable End is Inaccessible
  • Strand Equalizers Reinforce Gripping Strength and Position, Distributes Load Equally

Specifications

Specifications
Manufacturer Part Number SPSR075US
Item Number SPSR075US
Manufacturer Bryant Electric
Product Series Standard Duty
Family Series Bryant Electric Grips, Standard Duty Series
Min Cord Diameter 0.75 "
Max Cord Diameter 0.99 "
Mesh Style Split Rod
Eye Style Single
Approx. Break Strength 2,050 lbs
Mesh Length 10.5 "
Net Weight 0 lbs
Gross Weight 0.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved