1PL2502
Burndy Terminals, UNITAP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1PL2502

Burndy Terminals, UNITAP Series
In stock
Item Number
1PL2502
MFG Item Number
1PL2502
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, UNITAP Series
Item #
1PL2502
250-10 2PORT 1-SIDED TAP

UNITAP Series Information

Tap connections and in‑line splice/reductions are made quickly and easily with UNITAP line of connectors. UL486B Listed and CSA Certified. Dual‑rated AL9CU for any stranded copper or stranded aluminum application. 600 Volt, 90C.
  • Clear Plastisol covered AL6061‑T6 aluminum body
  • Oxide inhibitor pre‑installed
  • Range‑taking

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1PL2502
Item Number 1PL2502
Manufacturer Burndy
Product Series UNITAP
Family Series Burndy Terminals, UNITAP Series
Max Voltage 600 V
Wire Size 1 AWG, 1/0 AWG, 10 AWG, 2 AWG, 2/0 AWG, 250 kcmil, 3 AWG, 3/0 AWG, 4 AWG, 4/0 AWG, 5 AWG, 6 AWG, 7 AWG, 8 AWG, 9 AWG
Wire Range 10 AWG-250 kcmil
Housing Material Aluminum
Sealant Type Plastisol
Direct Burial No
Approvals UL
RoHS Compliant Yes
Net Weight 0.245 lbs
Gross Weight 0.245 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved