1PLD2/03
Burndy Terminals, UNITAP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1PLD2/03

Burndy Terminals, UNITAP Series
In stock
Item Number
1PLD2/03
MFG Item Number
1PLD2/03
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, UNITAP Series
Item #
1PLD2/03
BLKTAP,DBL,3 PRTS 2/0-14

UNITAP Series Information

Tap connections and in‑line splice/reductions are made quickly and easily with UNITAP line of connectors. UL486B Listed and CSA Certified. Dual‑rated AL9CU for any stranded copper or stranded aluminum application. 600 Volt, 90C.
  • Clear Plastisol covered AL6061‑T6 aluminum body
  • Oxide inhibitor pre‑installed
  • Range‑taking

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1PLD2/03
Item Number 1PLD2/03
Manufacturer Burndy
Product Series UNITAP
Family Series Burndy Terminals, UNITAP Series
Connection Type Push-In
Max Voltage 600 V
Wire Size 1 AWG, 1/0 AWG, 10 AWG, 11 AWG, 12 AWG, 13 AWG, 14 AWG, 2 AWG, 2/0 AWG, 3 AWG, 4 AWG, 5 AWG, 6 AWG, 7 AWG, 8 AWG, 9 AWG
Wire Range 14-2/0 AWG
Housing Material Aluminum
Sealant Type Plastisol
Direct Burial No
Approvals UL
RoHS Compliant Yes
Net Weight 0.15 lbs
Gross Weight 0.0094 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved