AGSKIT2
Burndy Terminals, AGSKIT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AGSKIT2

Burndy Terminals, AGSKIT Series
In stock
Item Number
AGSKIT2
MFG Item Number
AGSKIT2
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, AGSKIT Series
Item #
AGSKIT2
ABOVE GRADE SPLICE KIT

AGSKIT Series Information

Type AGS Above Grade Splice Kit consists of a standard AMS splice/reducer and a heavy wall heat‑shrink sleeve. The AMS splice is dual rated for use with aluminum and copper conductors and are constructed from high strength, tin plated aluminum that provide low contact resistance and reduce the effects of galvanic corrosion. Connector is installed with common installation tools. The heavy wall heat‑shrink sleeve is lined with adhesive material, providing a positive seal against moisture egress. Heat shrink sleeve is installed with standard propane torch, or electric heat gun.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AGSKIT2
Item Number AGSKIT2
Manufacturer Burndy
Product Series AGSKIT
Family Series Burndy Terminals, AGSKIT Series
Wire Size 2 AWG, 3 AWG, 4 AWG, 5 AWG, 6 AWG, 7 AWG, 8 AWG
Wire Range 8-2 AWG
Housing Material Aluminum
Sealant Type Heat Shrink Tube
Color Black
Water Resistant No
Direct Burial No
Corrosion Resistant Yes
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0.06 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved