AMS0
Burndy Terminals, AMS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AMS0

Burndy Terminals, AMS Series
In stock
Item Number
AMS0
MFG Item Number
AMS0
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, AMS Series
Item #
AMS0
1/0-14 DUAL RATED SPLICE

AMS Series Information

  • Connectors Feature Rounded Bottoms
  • Solid Center Barrier
  • Large Screw Diameters
All splicer/reducers are dual rated for use with aluminum and copper conductors and are constructed from high strength, tin plated aluminum. PENETROX oxide inhibiting joint compounds are recommended for all aluminum applications.

Specifications

Specifications
Manufacturer Part Number AMS0
Item Number AMS0
Manufacturer Burndy
Product Series AMS
Family Series Burndy Terminals, AMS Series
Wire Size 1 AWG, 1/0 AWG, 10 AWG, 11 AWG, 12 AWG, 13 AWG, 14 AWG, 2 AWG, 3 AWG, 4 AWG, 5 AWG, 6 AWG, 7 AWG, 8 AWG, 9 AWG
Wire Range 14-1/0 AWG
Housing Material Aluminum
Direct Burial No
Approvals CSA, UL
RoHS Compliant No
Net Weight 0 lbs
Gross Weight 0.0044 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved