AMS1000
Burndy Terminals, AMS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AMS1000

Burndy Terminals, AMS Series
In stock
Item Number
AMS1000
MFG Item Number
AMS1000
Series
This item cannot be canceled or returned
AMS1000 is available to buy in increments of 24
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, AMS Series
Item #
AMS1000
1000-500 DUAL RATED SPLI

AMS Series Information

  • Connectors Feature Rounded Bottoms
  • Solid Center Barrier
  • Large Screw Diameters
All splicer/reducers are dual rated for use with aluminum and copper conductors and are constructed from high strength, tin plated aluminum. PENETROX oxide inhibiting joint compounds are recommended for all aluminum applications.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AMS1000
Item Number AMS1000
Manufacturer Burndy
Product Series AMS
Family Series Burndy Terminals, AMS Series
Wire Size 1,000 kcmil, 500 kcmil, 600 kcmil, 700 kcmil, 750 kcmil, 800 kcmil, 900 kcmil
Wire Range 500-1,000 kcmil
Housing Material Aluminum
Direct Burial No
Approvals CSA, UL
RoHS Compliant No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved