AMS350
Burndy Terminals, AMS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AMS350

Burndy Terminals, AMS Series
In stock
Item Number
AMS350
MFG Item Number
AMS350
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, AMS Series
Item #
AMS350
350-6 DUAL RATED SPLICE

AMS Series Information

  • Connectors Feature Rounded Bottoms
  • Solid Center Barrier
  • Large Screw Diameters
All splicer/reducers are dual rated for use with aluminum and copper conductors and are constructed from high strength, tin plated aluminum. PENETROX oxide inhibiting joint compounds are recommended for all aluminum applications.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AMS350
Item Number AMS350
Manufacturer Burndy
Product Series AMS
Family Series Burndy Terminals, AMS Series
Wire Size 1 AWG, 1/0 AWG, 2 AWG, 2/0 AWG, 250 kcmil, 3 AWG, 3/0 AWG, 300 kcmil, 350 kcmil, 4 AWG, 4/0 AWG, 5 AWG, 6 AWG
Wire Range 6 AWG-350 kcmil
Housing Material Aluminum
Direct Burial No
Approvals CSA, UL
RoHS Compliant No
Net Weight 0.385 lbs
Gross Weight 0.385 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved