BA14EZ6
Burndy Terminals, BA-EZ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BA14EZ6

Burndy Terminals, BA-EZ Series
In stock
Item Number
BA14EZ6
MFG Item Number
BA14EZ6
Series
This item cannot be canceled or returned
BA14EZ6 is available to buy in increments of 1000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, BA-EZ Series
Item #
BA14EZ6
FL FORK, #16-14, 4-6 STU

BA-EZ Series Information

  • Flange Fork Tongue Design
  • Allows Fast Installation ‑ Screw Only has to be Loosened for Termination
  • The Flanges on the End of the Fork Terminal Aid in Preventing a Slightly Loose Terminal from Becoming Fully Disconnected from the Screw
  • Flanges Make Re‑Securing a Loose Terminal Easier

VINYLUG™ Type TP‑Z (bulk: BA‑EZ) is a variation of the Type TP and employs a flanged fork tongue for fast installation and security.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BA14EZ6
Item Number BA14EZ6
Manufacturer Burndy
Product Series BA-EZ
Family Series Burndy Terminals, BA-EZ Series
Terminal Type Spade/Fork - Flanged
Wire Size 16-14 AWG
Wire Size (AWG) 14 AWG, 15 AWG, 16 AWG
Package Quantity 1,000
Volts 600 V
Insulated Insulated
Insulation Material Vinyl
Color Blue
Terminal Material Copper
Plating Material Tin
Stud Size #4, #5, #6
Max Temp 221 °F
Approvals CSA, UL
Comments Bulk
Net Weight 0 lbs
Gross Weight 0.002 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved