BA16EF6
Burndy Terminals, BA-EF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BA16EF6

Burndy Terminals, BA-EF Series
In stock
Item Number
BA16EF6
MFG Item Number
BA16EF6
Series
This item cannot be canceled or returned
BA16EF6 is available to buy in increments of 1000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, BA-EF Series
Item #
BA16EF6
Fork Terminal, #4-6 Stud, 22-16AWG,

BA-EF Series Information

  • Fork Tongue Design
  • Faster Installation ‑ Screw Needs Only to be Loosened for Termination
  • Polyvinylchloride Insulated
  • Smooth Entry

The Type TP‑F (bulk: BA‑EF) is a fork tongue variation of the TP design and makes installation easier.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BA16EF6
Item Number BA16EF6
Manufacturer Burndy
Product Series BA-EF
Family Series Burndy Terminals, BA-EF Series
Terminal Type Spade/Fork
Wire Size 22-16 AWG
Wire Size (AWG) 16 AWG, 17 AWG, 18 AWG, 19 AWG, 20 AWG, 21 AWG, 22 AWG
Package Quantity 1,000
Volts 600 V
Insulated Insulated
Insulation Material Vinyl
Color Red
Terminal Material Copper
Plating Material Tin
Stud Size #4, #5, #6
Wire Strip Length 0.203 "
Max Temp 221 °F
Approvals CSA, UL
Comments Bulk
Net Weight 0 lbs
Gross Weight 0.002 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved