BDALHC112350
Burndy Power Distribution Blocks, VERSI-POLE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BDALHC112350

Burndy Power Distribution Blocks, VERSI-POLE Series
In stock
Item Number
BDALHC112350
MFG Item Number
BDALHC112350
This item cannot be canceled or returned
BDALHC112350 is available to buy in increments of 6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Distribution Blocks, VERSI-POLE Series
Item #
BDALHC112350
Dist Blk 350-6R 14-4T

VERSI-POLE Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BDALHC112350
Item Number BDALHC112350
Manufacturer Burndy
Product Series VERSI-POLE
Family Series Burndy Power Distribution Blocks, VERSI-POLE Series
Number of Poles Adder
Voltage Rating (AC) 600 VAC
Current Rating (AC) 310 A
Number of Inputs per Pole 1
Number of Outputs per Pole 12
Line/Load Connection Box Lug/Box Lug
Mounting Type Panel Mount
Input Wire Range 6 AWG-350 kcmil
Output Wire Range 14-4 AWG
Includes Cover No
Composition Polymer
UL Compliance UL1953
Color Black
Approvals CSA, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved