BDALHC212500
Burndy Power Distribution Blocks, VERSI-POLE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BDALHC212500

Burndy Power Distribution Blocks, VERSI-POLE Series
In stock
Item Number
BDALHC212500
MFG Item Number
BDALHC212500
BDALHC212500 is available to buy in increments of 6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Distribution Blocks, VERSI-POLE Series
Item #
BDALHC212500
Dist Blk 500-4R 14-4T

VERSI-POLE Series Information


Specifications

Specifications
Manufacturer Part Number BDALHC212500
Item Number BDALHC212500
Manufacturer Burndy
Product Series VERSI-POLE
Family Series Burndy Power Distribution Blocks, VERSI-POLE Series
Number of Poles Adder
Voltage Rating (AC) 600 VAC
Current Rating (AC) 760 A
Number of Inputs per Pole 2
Number of Outputs per Pole 1
Line/Load Connection Box Lug/Box Lug
Mounting Type Panel Mount
Input Wire Range 4 AWG-500 kcmil
Output Wire Range 14-4 AWG
Includes Cover No
Composition Polymer
UL Compliance UL1953
Color Black
Approvals CSA, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved