CT120400SSBC0
Burndy Cable Ties, UNIRAP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CT120400SSBC0

Burndy Cable Ties, UNIRAP Series
In stock
Item Number
CT120400SSBC0
MFG Item Number
CT120400SSBC0
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, UNIRAP Series
Item #
CT120400SSBC0
120Lb Ssb Uv Nylon Ct

UNIRAP Series Information

  • Lengths Ranging from 4~52 Inches
  • Bundle Diameter Ranging from 0.75~14 Inches
  • Tensile Strength Ranging from 18~250 lbs
  • Package Quantities Ranging from 25~1,000
Unirap cable ties are fabricated on Nylon or Stainless Steel. The straps are tough resilient, lightweight and abrasion resistant. They offer high tensile strength and are chemically resistive to solvents, alkalis, oils, grease and diluted acids. Self‑locking, they secure without twisting or leaving sharp projections. Compact heads and pre‑bent tips facilitate cable bundling in a minimum of time and space. Designed for both field and production line use and may be installed easily by hand.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CT120400SSBC0
Item Number CT120400SSBC0
Manufacturer Burndy
Product Series UNIRAP
Family Series Burndy Cable Ties, UNIRAP Series
Tensile Strength (lb) 120 lbs
Max Bundle Diam. (in) 4 "
Type General Purpose
Material Nylon
Color Black
Package Quantity 100
Net Weight 0 lbs
Gross Weight 0.0009 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved