CT175400Q0
Burndy Cable Ties, UNIRAP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CT175400Q0

Burndy Cable Ties, UNIRAP Series
In stock
Item Number
CT175400Q0
MFG Item Number
CT175400Q0
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, UNIRAP Series
Item #
CT175400Q0
175LB UV NYLON CBL TIES

UNIRAP Series Information

  • Lengths Ranging from 4~52 Inches
  • Bundle Diameter Ranging from 0.75~14 Inches
  • Tensile Strength Ranging from 18~250 lbs
  • Package Quantities Ranging from 25~1,000
Unirap cable ties are fabricated on Nylon or Stainless Steel. The straps are tough resilient, lightweight and abrasion resistant. They offer high tensile strength and are chemically resistive to solvents, alkalis, oils, grease and diluted acids. Self‑locking, they secure without twisting or leaving sharp projections. Compact heads and pre‑bent tips facilitate cable bundling in a minimum of time and space. Designed for both field and production line use and may be installed easily by hand.

Specifications

Specifications
Width (in) 0.35 "
Ships Factory Direct No
Manufacturer Part Number CT175400Q0
Item Number CT175400Q0
Manufacturer Burndy
Product Series UNIRAP
Family Series Burndy Cable Ties, UNIRAP Series
Length (In) 15 "
Nominal Length 15 "
Tensile Strength (lb) 175 lbs
Max Bundle Diam. (in) 4 "
Type General Purpose
Material Nylon (UV Stabilized)
Color Black
Package Quantity 25
Net Weight 0.0188 lbs
Gross Weight 0.0188 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved