CTB075S4M
Burndy Cable Tie Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CTB075S4M

Burndy Cable Tie Mounts
In stock
Item Number
CTB075S4M
MFG Item Number
CTB075S4M
This item cannot be canceled or returned
CTB075S4M is available to buy in increments of 10000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Tie Mounts, Series
Item #
CTB075S4M
Cable Tie Base Mount, 3/4in. Square,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CTB075S4M
Item Number CTB075S4M
Manufacturer Burndy
Family Series Burndy Cable Tie Mounts
Mounting Type Screw
Screw Size 4
Package Qty. 10,000
Color Natural
Material Nylon
Comments 4 Way
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved