CTB125RA4C
Burndy Cable Tie Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CTB125RA4C

Burndy Cable Tie Mounts
In stock
Item Number
CTB125RA4C
MFG Item Number
CTB125RA4C
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Tie Mounts, Series
Item #
CTB125RA4C
Cable Tie Base Mount, 1-1/4in. Square,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CTB125RA4C
Item Number CTB125RA4C
Manufacturer Burndy
Family Series Burndy Cable Tie Mounts
Mounting Type Adhesive, Screw
Screw Size 6
Package Qty. 100
Color Natural
Material Nylon
Comments 4 Way, Rubber Adhesive
Net Weight 0 lbs
Gross Weight 0.0001 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved