CTB125S2C
Burndy Cable Tie Mounts, CTB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CTB125S2C

Burndy Cable Tie Mounts, CTB Series
In stock
Item Number
CTB125S2C
MFG Item Number
CTB125S2C
Series
This item cannot be canceled or returned
CTB125S2C is available to buy in increments of 1000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Tie Mounts, CTB Series
Item #
CTB125S2C
Cable Tie Base Mount, 1-1/4in. Square,

CTB Series Information

BURNDY offers a wide variety of mounting bases suited for many applications. Mounting bases are used in conjunction with cable ties to stabilize and secure wire bundles, both indoors and outdoors. Mounting bases can be secured to a surface using rubber based adhesive, acrylic adhesive, or also can be screw mounted.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CTB125S2C
Item Number CTB125S2C
Manufacturer Burndy
Product Series CTB
Family Series Burndy Cable Tie Mounts, CTB Series
Mounting Type Screw
Screw Size 6
Color White
Height (in) 1.12 "
Width (in) 1.12 "
Depth (in) 0.21 "
Comments 2 Way
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved