GRC34
Burndy Grounding, GRC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GRC34

Burndy Grounding, GRC Series
In stock
Item Number
GRC34
MFG Item Number
GRC34
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, GRC Series
Item #
GRC34
3/4 IN GRD ROD CLAMP

GRC Series Information

High copper alloy ground connector for joining a range of cable to copper clad, galvanized steel, and stainless steel ground rods. Slips over end of rod, one‑wrench installation. UL467 Listed for direct burial in earth and concrete.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GRC34
Item Number GRC34
Manufacturer Burndy
Product Series GRC
Family Series Burndy Grounding, GRC Series
Number of Conductors 1
Maximum Conductor Size 1 AWG
Minimum Conductor Size 10 AWG
Material Copper
Compression Style Bolt Lug
Conductor Size Range 10 - 1 AWG
For Use With Ground Rod
Mounting Direct on Ground Rod
Direct Burial Yes
Approvals CSA, UL
RoHS Yes
Net Weight 0.17 lbs
Gross Weight 0.17 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved