The store will not work correctly when cookies are disabled.
K21A36U2
Burndy Terminals, KA-U Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
BOX LUG, AL, (3) 2AWG - 600MCM
These dual‑rated lugs are constructed from high strength aluminum alloy and electro tin‑plated to provide low contact resistance.
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
K21A36U2 |
Item Number |
K21A36U2 |
Manufacturer |
Burndy |
Product Series |
KA-U |
Family Series |
Burndy Terminals, KA-U Series |
Min Conductor Range |
2 AWG |
Max Conductor Range |
600 kcmil |
Number of Holes |
2 |
Number of Conductors |
3 |
Material/Composition |
Aluminum Alloy |
Approvals |
CSA, UL |
RoHS Compliant |
No |
Net Weight |
0.1106 lbs |
Gross Weight |
1.8 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved