K2A31U
Burndy Terminals, KA-U Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

K2A31U

Burndy Terminals, KA-U Series
In stock
Item Number
K2A31U
MFG Item Number
K2A31U
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, KA-U Series
Item #
K2A31U
BOX LUG, AL, (2) 6AWG - 350MCM

KA-U Series Information

These dual‑rated lugs are constructed from high strength aluminum alloy and electro tin‑plated to provide low contact resistance.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number K2A31U
Item Number K2A31U
Manufacturer Burndy
Product Series KA-U
Family Series Burndy Terminals, KA-U Series
Min Conductor Range 6 AWG
Max Conductor Range 350 kcmil
Number of Holes 1
Number of Conductors 2
Material/Composition Aluminum Alloy
Approvals CSA, UL
RoHS Compliant No
Net Weight 0.26 lbs
Gross Weight 0.263 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved