K2A36U2N
Burndy Terminals, KA-U Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

K2A36U2N

Burndy Terminals, KA-U Series
In stock
Item Number
K2A36U2N
MFG Item Number
K2A36U2N
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, KA-U Series
Item #
K2A36U2N
BOX LUG, AL, (2) 2AWG - 600MCM

KA-U Series Information

These dual‑rated lugs are constructed from high strength aluminum alloy and electro tin‑plated to provide low contact resistance.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number K2A36U2N
Item Number K2A36U2N
Manufacturer Burndy
Product Series KA-U
Family Series Burndy Terminals, KA-U Series
Min Conductor Range 2 AWG
Max Conductor Range 600 kcmil
Number of Holes 2
Number of Conductors 2
Material/Composition Aluminum Alloy
Approvals CSA, UL
RoHS Compliant No
Net Weight 0.65 lbs
Gross Weight 0.0406 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved