K2C22
Burndy Grounding
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

K2C22

Burndy Grounding
In stock
Item Number
K2C22
MFG Item Number
K2C22
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, Series
Item #
K2C22
10-3 STR 15/32 POST 2 CO

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number K2C22
Item Number K2C22
Manufacturer Burndy
Family Series Burndy Grounding
Type Male Stud
Min Conductor Size 10 AWG
Max Conductor Size 2 AWG
Conductor Size Range 10-2 AWG
Number of Conductors 2
Material Bronze
For Use With Busbar, Steel Structure, Transformer
Direct Burial Yes
Stud Size 3/8-16
Approvals UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0.0075 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved