K2C25B1
Burndy Grounding
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

K2C25B1

Burndy Grounding
In stock
Item Number
K2C25B1
MFG Item Number
K2C25B1
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, Series
Item #
K2C25B1
2-1/0 STR 1 1/16 POST 2

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number K2C25B1
Item Number K2C25B1
Manufacturer Burndy
Family Series Burndy Grounding
Min Conductor Size 2 AWG
Max Conductor Size 2/0 AWG
Conductor Size Range 2-2/0 AWG
Number of Conductors 2
Material Bronze
For Use With Busbar, Steel Structure, Transformer
Direct Burial Yes
Stud Size 1/2-13
Approvals UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0.0144 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved