K3A29U2N
Burndy Terminals, KA-U Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

K3A29U2N

Burndy Terminals, KA-U Series
In stock
Item Number
K3A29U2N
MFG Item Number
K3A29U2N
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, KA-U Series
Item #
K3A29U2N
THREE:6STR-250 DUAL RATE

KA-U Series Information

These dual‑rated lugs are constructed from high strength aluminum alloy and electro tin‑plated to provide low contact resistance.

Specifications

Specifications
Manufacturer Part Number K3A29U2N
Item Number K3A29U2N
Manufacturer Burndy
Product Series KA-U
Family Series Burndy Terminals, KA-U Series
Min Conductor Range 6 AWG
Max Conductor Range 250 kcmil
Number of Holes 2
Number of Conductors 3
Material/Composition Aluminum Alloy
Approvals CSA, UL
RoHS Compliant No
Net Weight 0.48 lbs
Gross Weight 0.48 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved