KA8C
Burndy Terminals, KA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KA8C

Burndy Terminals, KA Series
In stock
Item Number
KA8C
MFG Item Number
KA8C
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, KA Series
Item #
KA8C
BOX LUG, CU, 14AWG SOL - 8AWG STRAND

KA Series Information

Compact, economical, high copper alloy terminal for joining a wide range of cable to equipment pads or terminal blocks.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KA8C
Item Number KA8C
Manufacturer Burndy
Product Series KA
Family Series Burndy Terminals, KA Series
Min Conductor Range 14 AWG
Max Conductor Range 8 AWG
Number of Holes 1
Number of Conductors 1
Material/Composition Copper
Approvals CSA, UL
RoHS Compliant No
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved