KS27
Burndy Connectors, KS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KS27

Burndy Connectors, KS Series
In stock
Item Number
KS27
MFG Item Number
KS27
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, KS Series
Item #
KS27
Split Bolt,Servit,#1 Stranded to 3/0

KS Series Information

Compact, high strength, high copper alloy SERVIT® split‑bolt has free‑running threads and easy to grip wrench flats. Highly resistant to season cracking and corrosion, the SERVIT® provides maximum pressure and assures a secure connection on all combinations of run and tap conductors. Type KS‑3 accommodates 3 maximum size conductors.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KS27
Item Number KS27
Manufacturer Burndy
Product Series KS
Family Series Burndy Connectors, KS Series
Style Split Bolt
Composition Copper
Cond. Equal Main/Tap 1-3/0 str.
Cond. Max Main/Min Tap 8 sol.
Approvals CSA, UL
Net Weight 0.216 lbs
Gross Weight 0.216 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved