KSU23
Burndy Connectors, KS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KSU23

Burndy Connectors, KS Series
In stock
Item Number
KSU23
MFG Item Number
KSU23
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, KS Series
Item #
KSU23
SERVIT

KS Series Information

Compact, high strength, high copper alloy SERVIT® split‑bolt has free‑running threads and easy to grip wrench flats. Highly resistant to season cracking and corrosion, the SERVIT® provides maximum pressure and assures a secure connection on all combinations of run and tap conductors. Type KS‑3 accommodates 3 maximum size conductors.

Specifications

Specifications
Manufacturer Part Number KSU23
Item Number KSU23
Manufacturer Burndy
Product Series KS
Family Series Burndy Connectors, KS Series
Style Split Bolt
Composition Copper
Cond. Equal Main/Tap 8-2 sol.
Cond. Max Main/Min Tap 8 sol.-2 sol.
Approvals UL
Net Weight 0.1214 lbs
Gross Weight 0.1214 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved