PENA5GAL
Burndy Chemicals, PENETROX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PENA5GAL

Burndy Chemicals, PENETROX Series
In stock
Item Number
PENA5GAL
MFG Item Number
PENA5GAL
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Chemicals, PENETROX Series
Item #
PENA5GAL
PETROLEUM BASE, 5 GALLON, SUSPENDED

PENETROX Series Information

  • Excellent Oxide Inhibitor
  • Improves Electrical Conductivity
  • Non‑Toxic
  • Doubles as a Thread Lubricant
  • Helps Prevent Seizing
  • Three Formulations Available
  • Seven Container Sizes
PENETROX™ oxide‑inhibiting compounds produce low initial contact resistance, seal out air and moisture, prevent oxidation or corrosion, exhibit superior weathering characteristics, are usable over wide temperature ranges, and provide a high conductivity "gastight" joint. All PENETROX™ compounds contain homogeneously suspended metal particles. The suspended metal particles assist in penetrating thin oxide films, act as electrical "bridges" between conductor strands, aid in gripping the conductor, improve electrical conductivity and enhance the integrity of the connection. The specially formulated PENETROX™ compounds are for use with compression and bolted connectors providing an improved service life for both copper and aluminum connections. Additionally, the non‑toxic compounds are an excellent lubricant for threaded applications reducing galling and seizing.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PENA5GAL
Item Number PENA5GAL
Manufacturer Burndy
Product Series PENETROX
Family Series Burndy Chemicals, PENETROX Series
Product Base Petroleum
Use With Aluminum to Aluminum, Aluminum to Copper
Dropping Point 230 °F
Pour Point -15 °F
Max Volts 600 V
Container Type Pail
Container Size 5 gal
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved