PGHS1825X03D
Burndy Terminals, PGHS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PGHS1825X03D

Burndy Terminals, PGHS Series
In stock
Item Number
PGHS1825X03D
MFG Item Number
PGHS1825X03D
Series
PGHS1825X03D is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, PGHS Series
Item #
PGHS1825X03D
22-18 H/S Pigtail

PGHS Series Information

Specifications

Specifications
Manufacturer Part Number PGHS1825X03D
Item Number PGHS1825X03D
Manufacturer Burndy
Product Series PGHS
Family Series Burndy Terminals, PGHS Series
Terminal Type Pigtail Disconnect - Male/Female
Insulated Insulated
Insulation Material Heat Shrinkable Tube
Color Red
Terminal Material Copper
Plating Material Tin
Wire Strip Length 3.1 "
Max Temp 230 °F
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0.0002 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved