RK1502
Burndy Terminal Blocks, RK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RK1502

Burndy Terminal Blocks, RK Series
In stock
Item Number
RK1502
MFG Item Number
RK1502
Series
This item cannot be canceled or returned
RK1502 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, RK Series
Item #
RK1502
TERMINAL BLOCK, 4 CKT

RK Series Information

  • Molded General Purpose Phenolic Base 30 Amps
  • #10 Studs, 1 Piece per Card, 300 Volt Rating
  • Meets UL Component Requirements

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RK1502
Item Number RK1502
Manufacturer Burndy
Product Series RK
Family Series Burndy Terminal Blocks, RK Series
Number of Poles 4
UL Current 30 A
UL Voltage 300 VAC
Wire Entry Position Side
Mounting Type Panel Mount
Raised Mounting No
Pluggable No
Approvals UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved