RK1522
Burndy Terminal Blocks, RK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RK1522

Burndy Terminal Blocks, RK Series
In stock
Item Number
RK1522
MFG Item Number
RK1522
Series
This item cannot be canceled or returned
RK1522 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, RK Series
Item #
RK1522
TERMINAL BLOCK, 10 CKT

RK Series Information

  • Molded General Purpose Phenolic Base 30 Amps
  • #10 Studs, 1 Piece per Card, 300 Volt Rating
  • Meets UL Component Requirements

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RK1522
Item Number RK1522
Manufacturer Burndy
Product Series RK
Family Series Burndy Terminal Blocks, RK Series
Number of Poles 10
UL Current 30 A
UL Voltage 300 VAC
Wire Entry Position Side
Mounting Type Panel Mount
Raised Mounting No
Pluggable No
Approvals UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0.23 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved