T1410F
Burndy Terminals, T-F Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T1410F

Burndy Terminals, T-F Series
In stock
Item Number
T1410F
MFG Item Number
T1410F
Series
This item cannot be canceled or returned
T1410F is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, T-F Series
Item #
T1410F
Fork Terminal, #8-10 Stud, 16-14AWG,

T-F Series Information

Type T‑F (bulk: YAD‑F) is constructed in the same manner as the type "T" and employs a fork tongue. The fork permits rapid installation of the terminal under a screw head without completely removing the screw. Two or more terminals may be stacked easily on a common stud.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number T1410F
Item Number T1410F
Manufacturer Burndy
Product Series T-F
Family Series Burndy Terminals, T-F Series
Terminal Type Spade/Fork
Wire Size 20-14 AWG
Wire Size (AWG) 14 AWG, 15 AWG, 16 AWG, 17 AWG, 18 AWG, 19 AWG, 20 AWG
Insulated Non-Insulated
Terminal Material Copper
Plating Material Electro-Tin
Wire Strip Length 0.281 "
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0.0001 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved