TN1010
Burndy Terminals, TN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TN1010

Burndy Terminals, TN Series
In stock
Item Number
TN1010
MFG Item Number
TN1010
Series
TN1010 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, TN Series
Item #
TN1010
NYLON RING 12-10, STUD 8

TN Series Information

  • An Integral One‑Piece Copper Barrel/Insulation Grip and Wire Strain Relief Design ‑ Provides Improved Physical Strength Characteristics over a Multi‑Piece Design
  • Manufactured of Pure Electrolytic Copper ‑ Provides Maximum Conductivity, Low Resistance and Ductility for Excellent Crimp Forming Properties
  • Brazed Seam ‑ Provides a Stronger Barrel Design to Minimize any Possible Splitting and Eliminates Folding
  • Deep Inner Barrel Serrations ‑ Provides Excellent Electrical Conductivity and Pullout Strength Values
  • Smooth Funnel Entry for Easy Wire Insertion

INSULUG™ type TN (bulk: YAES) Nylon‑insulated terminals are designed for heavy duty industrial, utility and military power and control‑circuit applications for wire sizes 26 AWG through 10 AWG. They offer high dielectric strength and stability in oily conditions and meet military CLASS 1 and CLASS 2 requirements per SAE‑AS25036 and the requirements of military specifications SAE‑AS7928.

  • The Insulation is Locked in Place and Will Not Twist Off, Thereby Maintains Proper Dielectric Values
  • Electro‑Tin Plated ‑ Provides Durable Long‑Lasting Resistance to Corrosion
  • Color‑Coded and Clearly Marked ‑ Provides Quick, Easy Wire Size Identification
  • Ring Tongue ‑ Provides a Secure Termination Under the Screw Head that can not be Removed Without Complete Removal of the Screw
  • Two or More Terminals may be Stacked on a Common Stud Easily ‑ Provides Flexibility and Versatility

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TN1010
Item Number TN1010
Manufacturer Burndy
Product Series TN
Family Series Burndy Terminals, TN Series
Terminal Type Ring
Wire Size 12-10 AWG
Wire Size (AWG) 10 AWG, 11 AWG, 12 AWG
Insulated Non-Insulated
Terminal Material Copper
Plating Material Tin
Wire Strip Length 0.34 "
Tongue Width 0.37 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.0003 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved