YAES10N12
Burndy Terminals, YAES Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

YAES10N12

Burndy Terminals, YAES Series
In stock
Item Number
YAES10N12
MFG Item Number
YAES10N12
Series
YAES10N12 is available to buy in increments of 500
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, YAES Series
Item #
YAES10N12
Ring Terminal, #10 Stud, 12-10AWG,

YAES Series Information

  • An Integral One‑Piece Copper Barrel/Insulation Grip and Wire Strain Relief Design ‑ Provides Improved Physical Strength Characteristics over a Multi‑Piece Design
  • Manufactured of Pure Electrolytic Copper ‑ Provides Maximum Conductivity, Low Resistance and Ductility for Excellent Crimp Forming Properties
  • Brazed Seam ‑ Provides a Stronger Barrel Design to Minimize any Possible Splitting and Eliminates Folding
  • Deep Inner Barrel Serrations ‑ Provides Excellent Electrical Conductivity and Pullout Strength Values
  • Smooth Funnel Entry for Easy Wire Insertion

INSULUG type TN (bulk: YAES) Nylon‑insulated terminals are designed for heavy duty industrial, utility and military power and control‑circuit applications for wire sizes 26 AWG through 10 AWG. They offer high dielectric strength and stability in oily conditions and meet military CLASS 1 and CLASS 2 requirements per SAE‑AS25036 and the requirements of military specifications SAE‑AS7928.

  • The Insulation is Locked in Place and Will Not Twist Off, Thereby Maintains Proper Dielectric Values
  • Electro‑Tin Plated ‑ Provides Durable Long‑Lasting Resistance to Corrosion
  • Color‑Coded and Clearly Marked ‑ Provides Quick, Easy Wire Size Identification
  • Ring Tongue ‑ Provides a Secure Termination Under the Screw Head that can not be Removed Without Complete Removal of the Screw
  • Two or More Terminals may be Stacked on a Common Stud Easily ‑ Provides Flexibility and Versatility

Specifications

Specifications
Manufacturer Part Number YAES10N12
Item Number YAES10N12
Manufacturer Burndy
Product Series YAES
Family Series Burndy Terminals, YAES Series
Terminal Type Ring
Wire Size 12-10 AWG
Wire Size (AWG) 10 AWG, 11 AWG, 12 AWG
Volts 300 V
Insulated Insulated
Insulation Material Nylon
Color Yellow
Terminal Material Copper
Plating Material Electro-Tin
Stud Size #10, #8
Wire Strip Length 0.344 "
Max Temp 221 °F
Approvals CSA, UL
Comments Bulk
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved