YAV10T23F
Burndy Terminals, YAV-T-F Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

YAV10T23F

Burndy Terminals, YAV-T-F Series
In stock
Item Number
YAV10T23F
MFG Item Number
YAV10T23F
Series
YAV10T23F is available to buy in increments of 1000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, YAV-T-F Series
Item #
YAV10T23F
12-10 HVYDTY FORK 1/4 ST

YAV-T-F Series Information

  • Fork Tongue
  • Allows Installation of Compression Terminal Under Screw Head without Complete Removal of the Screw
  • UL and CSA Approved
  • Double Thick Tongue
  • Electro‑Tin Plated

The type YAV‑T‑F HYLUG™ is a seamless heavy duty uninsulated compression forktongue terminal manufactured from electro ‑ lytic copper for use on copper commercial (code) cable, Type AN aircraft cable and extra flexible conductors. The seamless design produces a double thick tongue and the seamless barrel provides a strong highly reliable connection. All the benefits of the Type YAV apply for the same wire sizes.

  • Beveled Entry

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number YAV10T23F
Item Number YAV10T23F
Manufacturer Burndy
Product Series YAV-T-F
Family Series Burndy Terminals, YAV-T-F Series
Terminal Type Spade/Fork
Wire Size 12-10 AWG
Wire Size (AWG) 10 AWG, 11 AWG, 12 AWG
Insulated Non-Insulated
Terminal Material Copper
Plating Material Electro-Tin
Wire Strip Length 0.4375 "
Approvals CSA, UL
Comments Bulk
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved