YAV14L33BOX
Burndy Terminals, YAV Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

YAV14L33BOX

Burndy Terminals, YAV Series
In stock
Item Number
YAV14L33BOX
MFG Item Number
YAV14L33BOX
Series
YAV14L33BOX is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, YAV Series
Item #
YAV14L33BOX
Ring Terminal, #4-6 Stud, 20-14AWG,

YAV Series Information

  • The seamless tubing produces a double thick tongue.
  • Seamless barrel design provides a strong connector for high reliability

Type YAV is a seamless, heavy‑duty uninsulated compression terminal manufactured from electrolytic copper and is for use on Type AN aircraft cable, extra flexible conductors and commercial (code) conductors.

  • Applications include aircraft, industrials, hospitals, electric utilities, marine, computers, and other equipment subject to vibration or requiring dependable electrical performance.

Specifications

Specifications
Manufacturer Part Number YAV14L33BOX
Item Number YAV14L33BOX
Manufacturer Burndy
Product Series YAV
Family Series Burndy Terminals, YAV Series
Terminal Type Ring
Wire Size 22-18 AWG
Wire Size (AWG) 18 AWG, 19 AWG, 20 AWG, 21 AWG, 22 AWG
Insulated Non-Insulated
Terminal Material Copper
Plating Material Tin
Wire Strip Length 0.281 "
Tongue Width 0.25 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.0002 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved