YAV28LNT38FX
Burndy Terminals, YAV-L-NTFX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

YAV28LNT38FX

Burndy Terminals, YAV-L-NTFX Series
In stock
Item Number
YAV28LNT38FX
MFG Item Number
YAV28LNT38FX
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, YAV-L-NTFX Series
Item #
YAV28LNT38FX
CU LUG-4/0 FLEX-3/8 NAR

YAV-L-NTFX Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number YAV28LNT38FX
Item Number YAV28LNT38FX
Manufacturer Burndy
Product Series YAV-L-NTFX
Family Series Burndy Terminals, YAV-L-NTFX Series
Terminal Type Barrel - Standard
Volts 35,000 V
Insulated Non-Insulated
Color Purple
Terminal Material Copper
Plating Material Tin
Stud Size 3/8 "
Wire Strip Length 1.06 "
Tongue Width 0.94 "
Max Temp 194 °F
Approvals CSA, UL
Net Weight 0.105 lbs
Gross Weight 0.105 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved